
Besa Mira Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-MIRACL-BK
Zoro # G715614025
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Material
Brass/Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MIRACL-BK
Zoro #
G715614025
UPC #
767893293451
Country of Origin
Germany
Dimensions
Height
7.75 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Number of Lights
1
Material
Brass/Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Dimmable
Yes
Finish
Clear
Item
Pendant
Style
Transitional
Glass Color
Clear
Shade Material
Glass
Bulb Shape
T10
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.