
Besa Mira Pendant, Frost, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-MIRAFR-BK
Zoro # G815613959
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Style
Transitional
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-MIRAFR-BK
Zoro #
G815613959
UPC #
767893293475
Country of Origin
Germany
Dimensions
Height
7.75 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Style
Transitional
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Finish
Frost
Voltage
120V
Material
Brass/Steel
Glass Color
White
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
T10
UL or ETL Listing
UL
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.