
Besa Mira Pendant, Frost, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-MIRAFR-BK
Zoro # G815614222
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
7.75 in
Shade Diameter
10 in
Fixture Wattage
60W
Finish
Frost
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-MIRAFR-BK
Zoro #
G815614222
UPC #
768220300989
Country of Origin
Germany
Dimensions
Height
7.75 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Fixture Wattage
60W
Finish
Frost
Material
Brass/Steel
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Glass Color
White
Style
Transitional
Dimmable
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
T10
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.