Shop BESA LIGHTING
See all product information
Create Account
Besa Mira Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-MIRASM-BK
- Zoro # G215614334
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-MIRASM-BK
- Zoro #
- G215614334
- UPC #
- 768222301007
- Country of Origin
- Germany
Dimensions
- Height
- 7.75 in
- Shade Diameter
- 10 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Smoke
- Glass Color
- Gray
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Dimmable
- Yes
- Fixture Socket Type
- Medium base (E26)
- UL or ETL Listing
- UL
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- Fixture Finish
- Black
- Bulb Shape
- T10
Description
Our Mira is a modern and pleasing compact heart shape, with a closed bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.