Zoro Homepage

Besa, Montour Wall Sconce, Black, 1x12W LED

  • Mfr # MONTOUR-LED-BK

  • Zoro # G015614046


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
Fixture Voltage
120V
Number of Bulbs
1
Diameter
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MONTOUR-LED-BK
Zoro #
G015614046
UPC #
767893246648
Country of Origin
China

Dimensions

Diameter
9.125 in
Height
4.375 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
2.1875 in

Details

Lighting Technology
LED
Color Temperature
3000K
Fixture Voltage
120V
Number of Bulbs
1
Style
Contemporary
Lamp Included
Yes
Damp/Wet Rating
Damp
Item
Sconce
Lumens
1200
CRI
90+
Dimmable
Yes
Glass Color
Black
Finish
Black/Silver
Fixture Wattage
12W
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Material
Aluminum
ADA Compliant (Y/N)
Yes
Life hours
30000
Fixture Socket Type
Integrated
Shade Material
Aluminum
Bulb Shape
Board
UL or ETL Listing
ETL

Description

The Montour LED indoor sconce is composed of a black aluminum faceplate designed to pivot onto the inside mounting plate, with an inner LED array applied to the concealed face. The pleasing play of adjustable indirect LED light onto the mounting surface makes for a pleasing method of illumination. These stylish and functional ADA luminares are offered in a beautiful Black powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.