Besa Newton 6 Pendant, Milky White, Black Finish, 1x 3W LED

  • Mfr # 1XT-NEWTON6MW-LED-BK

  • Zoro # G715614322


product price:  $477.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Lamp Included
Yes
Voltage
12V
Number of Lights
1
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-NEWTON6MW-LED-BK
Zoro #
G715614322
UPC #
768624304866
Country of Origin
Türkiye

Dimensions

Shade Diameter
5.75 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Item
Pendant
Lamp Included
Yes
Voltage
12V
Number of Lights
1
Rated Life
30000
Damp/Wet Rating
Dry
CRI
85+
Dimmable
Yes
Finish
Milky White
Lumens
300
Shade Material
Glass
Fixture Wattage
3W
Material
Brass/Aluminum
Lighting Technology
LED
Color Temperature
3000K
Glass Color
White
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU4 Bi-pin
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Bulb Shape
MR11

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.