
Besa Nico 4 Pendant, Clear Stone, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-512500-BK
Zoro # G015614596
product price:Â $360.00
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Finish
Clear Stone
Glass Color
Clear
Lamp Included
Yes
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-512500-BK
Zoro #
G015614596
UPC #
768482303605
Country of Origin
China
Dimensions
Height
3.75 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
12V
Finish
Clear Stone
Glass Color
Clear
Lamp Included
Yes
Damp/Wet Rating
Dry
Number of Lights
1
Style
Contemporary
Item
Pendant
Dimmable
Yes
Fixture Wattage
35W
Shade Material
Glass
Material
Brass/Aluminum
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.