
Besa Nico 4 Pendant, Stone Copper Foil, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-5125CF-BK
Zoro # G815614598
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Copper
Number of Lights
1
Finish
Stone Copper Foil
Lamp Included
Yes
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-5125CF-BK
Zoro #
G815614598
UPC #
768484303627
Country of Origin
Türkiye
Dimensions
Shade Diameter
3.5 in
Height
3.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Copper
Number of Lights
1
Finish
Stone Copper Foil
Lamp Included
Yes
Material
Brass/Aluminum
Fixture Wattage
35W
Voltage
12V
Damp/Wet Rating
Dry
Dimmable
Yes
Style
Contemporary
Item
Pendant
Shade Material
Glass
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.