Besa Nico 4 Pendant, Stone Copper Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-5125CF-LED-BK

  • Zoro # G615614620


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Fixture Wattage
5W
Dimmable
Yes
Lamp Included
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-5125CF-LED-BK
Zoro #
G615614620
UPC #
768485303633
Country of Origin
Türkiye

Dimensions

Shade Diameter
3.5 in
Height
3.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Dry
Fixture Wattage
5W
Dimmable
Yes
Lamp Included
Yes
Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Glass Color
Copper
Lumens
550
CRI
90+
Voltage
12V
Material
Brass/Aluminum
Finish
Stone Copper Foil
Shade Material
Glass
Rated Life
25000
Lighting Technology
LED
Item
Pendant
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.