
Besa Nico 4 Pendant, Stone Glitter, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-5125GL-BK
Zoro # G015614503
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Finish
Stone Glitter
Style
Contemporary
Damp/Wet Rating
Dry
Lamp Included
Yes
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-5125GL-BK
Zoro #
G015614503
UPC #
768488303661
Country of Origin
Türkiye
Dimensions
Height
3.75 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
Stone Glitter
Style
Contemporary
Damp/Wet Rating
Dry
Lamp Included
Yes
Shade Material
Glass
Dimmable
Yes
Glass Color
Crystal
Material
Brass/Aluminum
Number of Lights
1
Item
Pendant
Voltage
12V
Fixture Wattage
35W
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.