Besa Nico 4 Pendant, Stone Glitter, Black Finish, 1x 5W LED

  • Mfr # 1XT-5125GL-LED-BK

  • Zoro # G915614443


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Lamp Included
Yes
Rated Life
25000
Style
Contemporary
Shade Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-5125GL-LED-BK
Zoro #
G915614443
UPC #
768489303677
Country of Origin
Turkey

Dimensions

Shade Diameter
3.5 in
Height
3.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Lamp Included
Yes
Rated Life
25000
Style
Contemporary
Fixture Wattage
5W
Damp/Wet Rating
Dry
Lighting Technology
LED
Finish
Stone Glitter
Item
Pendant
Shade Material
Glass
Lumens
550
Dimmable
Yes
Voltage
12V
Number of Lights
1
Color Temperature
3000K
CRI
90+
Glass Color
Crystal
cUL or cETL Listing
cETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in

Description

Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.