
Besa Nico 4 Pendant, Stone Gold Foil, Black Finish, 1x 35W MAX GY6.35 Base
Mfr # 1XT-5125GF-BK
Zoro # G915614627
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Height
3.75 in
Style
Contemporary
Shade Material
Glass
Finish
Stone Gold Foil
Glass Color
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XT-5125GF-BK
Zoro #
G915614627
UPC #
768486303649
Country of Origin
Türkiye
Dimensions
Height
3.75 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Stone Gold Foil
Glass Color
Gold
Lamp Included
Yes
Number of Lights
1
Voltage
12V
Fixture Wattage
35W
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Dimmable
Yes
Fixture Finish
Black
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.