Shop BESA LIGHTING
See all product information
Create Account
Besa Nico 4 Pendant, Stone Silver Foil, Black Finish, 1x 35W MAX GY6.35 Base
- Mfr # 1XT-5125SF-BK
- Zoro # G515614577
product price:Â
$
360.00
/ea
Free Shipping & Returns
Key Features
Height
3.75 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-5125SF-BK
- Zoro #
- G515614577
- UPC #
- 768490303680
- Country of Origin
- Türkiye
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Stone Silver Foil
- Glass Color
- Silver
- Dimmable
- Yes
- Fixture Wattage
- 35W
- Damp/Wet Rating
- Dry
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Bulb Shape
- T4
- cUL or cETL Listing
- cETL
- Eco-Friendly (Y/N)
- Yes
- Fixture Socket Type
- GY6.35 Bi-pin
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- UL or ETL Listing
- ETL
Dimensions
- Height
- 3.75 in
- Shade Diameter
- 3.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Nico 4 features a tapered drum shape that fits beautifully in transitional spaces. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.