Besa Nico 5 Mini Sconce, Clear Stone, Black, 1x9W LED

  • Mfr # 1WZ-NICO5CL-LED-BK

  • Zoro # G415615148


product price:  $288.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Height
6.875 in
Lamp Included
Yes
Finish
Clear Stone
Diameter
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-NICO5CL-LED-BK
Zoro #
G415615148
UPC #
768358302367
Country of Origin
Turkey

Dimensions

Height
6.875 in
Diameter
4.75 in
Shade Diameter
4.875 in
Extension/Depth (in Inches)
6.5 in
Shade Height (in Inches)
5.25 in
Height of Center (in Inches)
4.25 in

Details

Dimmable
Yes
Lamp Included
Yes
Finish
Clear Stone
Style
Contemporary
Damp/Wet Rating
Damp
Lighting Technology
LED
Fixture Wattage
9W
Glass Color
Clear
CRI
90+
Color Temperature
3000K
Item
Sconce
Lumens
800
Number of Bulbs
1
Fixture Voltage
120V
Mounting
Horizontal
Life hours
30000
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Bulb Shape
A19
Material
Brass/Steel
Fixture Finish
Black
Shade Material
Glass
Eco-Friendly (Y/N)
Yes

Description

The Nico 5 Clear Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.