Besa Nico 5 Mini Sconce, Glitter Stone, Black, 1x60W E26 base

  • Mfr # 1WZ-NICO5GL-BK

  • Zoro # G415615056


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Diameter
4.75 in
Mounting
Horizontal
Glass Color
Crystal
Dimmable
Yes
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-NICO5GL-BK
Zoro #
G415615056
UPC #
768359302373
Country of Origin
Turkey

Dimensions

Diameter
4.75 in
Height
6.875 in
Shade Diameter
4.875 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
6.5 in
Height of Center (in Inches)
4.25 in

Details

Mounting
Horizontal
Glass Color
Crystal
Item
Sconce
Dimmable
Yes
Number of Bulbs
1
Style
Contemporary
Fixture Voltage
120V
Finish
Glitter Stone
Fixture Wattage
60W
Damp/Wet Rating
Damp
Shade Material
Glass
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel

Description

The Nico 5 Glitter Stone Vanity is a contemporary bath design, employing a softly radiused housing and sparkling textured shades. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.