
Besa Niles 10 Ceiling, Amber Bubble, Black, 1x60W MAX E26 base
Mfr # NILES10AMC-BK
Zoro # G815614468
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Height
9.625 in
Damp/Wet Rating
Damp
Finish
Amber Bubble
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NILES10AMC-BK
Zoro #
G815614468
UPC #
769049304868
Country of Origin
Turkey
Dimensions
Height
9.625 in
Diameter
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
9.5 in
Details
Item
Ceiling
Fixture Wattage
60W
Damp/Wet Rating
Damp
Finish
Amber Bubble
Shade Material
Glass
Voltage
120V
Glass Color
Beige
Style
Transitional
Dimmable
Yes
Number of Bulbs
1
Fixture Finish
Black
Fixture Socket Type
E26 Medium base
cUL or cETL Listing
cUL
Bulb Shape
T10
Material
Brass/Steel
UL or ETL Listing
UL
Description
The Niles Amber Ceiling is composed of a broad transparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.