Zoro Homepage

Besa Niles 10 Ceiling, Amber Bubble/Opal, Black, 1x60W MAX E26 base

  • Mfr # NILES10AOC-BK

  • Zoro # G215614358


product price: $513.00
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Color Temperature
3000K
Shade Material
Glass
Height
9.625 in
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10AOC-BK
Zoro #
G215614358
UPC #
769050304864
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
9.5 in
Shade Diameter/Width (in Inches)
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Height (in Inches)
9 in

Description

The Niles Amber/Opal Ceiling is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.