Besa Niles 10 Ceiling, Amber Bubble/Opal, Bronze Finish, 1x5W LED

  • Mfr # NILES10AOC-LED-BR

  • Zoro # G115614366


product price: $562.50
/ea
Free Shipping & Returns

Key Features

Diameter
9.5 in
Damp/Wet Rating
Damp
Finish
Amber Bubble/Opal
Fixture Wattage
5W
Glass Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10AOC-LED-BR
Zoro #
G115614366
UPC #
768926304861
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Shade Diameter/Width (in Inches)
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Height (in Inches)
9 in

Details

Damp/Wet Rating
Damp
Item
Ceiling
Finish
Amber Bubble/Opal
Fixture Wattage
5W
Glass Color
Beige
Voltage
120V
Color Temperature
3000K
Rated Life
30000
Style
Transitional
CRI
90+
Shade Material
Glass
Lumens
550
Number of Bulbs
1
Lamp Included
Yes
Lighting Technology
LED
Dimmable
Yes
Fixture Finish
Bronze
UL or ETL Listing
UL
Material
Brass/Steel
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.