Besa Niles 10 Ceiling, Amber Bubble/Opal, Satin Nickel Finish, 1x5W LED

  • Mfr # NILES10AOC-LED-SN

  • Zoro # G915614375


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
9.625 in
Voltage
120V
Number of Bulbs
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NILES10AOC-LED-SN
Zoro #
G915614375
UPC #
768927304860
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
9.5 in
Shade Diameter/Width (in Inches)
9.5 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
9.5 in

Details

Lamp Included
Yes
Voltage
120V
Number of Bulbs
1
Style
Transitional
Fixture Wattage
5W
Lumens
550
Color Temperature
3000K
Shade Material
Glass
Item
Ceiling
Damp/Wet Rating
Damp
Finish
Amber Bubble/Opal
Lighting Technology
LED
Rated Life
30000
Glass Color
Beige
CRI
90+
Dimmable
Yes
Fixture Finish
Satin Nickel
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
T10

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.