Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Niles 10 Ceiling, Blue Bubble/Opal, Bronze Finish, 1x5W LED

  • Mfr # NILES10BOC-LED-BR

  • Zoro # G215614921


product price: $562.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Blue
CRI
90+
Finish
Blue Bubble/Opal
Lamp Included
Yes
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NILES10BOC-LED-BR
Zoro #
G215614921
UPC #
767893272272
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Extension/Depth (in Inches)
9.5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
9.5 in

Details

Glass Color
Blue
CRI
90+
Finish
Blue Bubble/Opal
Lamp Included
Yes
Number of Bulbs
1
Fixture Wattage
5W
Style
Transitional
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Lumens
550
Lighting Technology
LED
Color Temperature
3000K
Item
Ceiling
Rated Life
30000
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
cUL or cETL Listing
cUL
Material
Brass/Steel
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.