Besa Niles 10 Ceiling, Blue Bubble/Opal, Satin Nickel Finish, 1x5W LED

  • Mfr # NILES10BOC-LED-SN

  • Zoro # G215614860


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Diameter
9.5 in
CRI
90+
Lighting Technology
LED
Height
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NILES10BOC-LED-SN
Zoro #
G215614860
UPC #
768928304869
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Shade Diameter/Width (in Inches)
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Height (in Inches)
9 in

Details

Item
Ceiling
Shade Material
Glass
CRI
90+
Lighting Technology
LED
Finish
Blue Bubble/Opal
Color Temperature
3000K
Style
Transitional
Voltage
120V
Lamp Included
Yes
Number of Bulbs
1
Damp/Wet Rating
Damp
Glass Color
Blue
Rated Life
30000
Fixture Wattage
5W
Lumens
550
Dimmable
Yes
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Fixture Finish
Satin Nickel
Material
Brass/Steel

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.