Zoro Homepage

Besa Niles 10 Ceiling, Clear Bubble, Black, 1x60W MAX E26 base

  • Mfr # NILES10CLC-BK

  • Zoro # G815614895


product price: $436.50
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Finish
Clear Bubble
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10CLC-BK
Zoro #
G815614895
UPC #
769053304861
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
9.5 in
Shade Diameter/Width (in Inches)
9.5 in

Details

Style
Transitional
Finish
Clear Bubble
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Ceiling
Glass Color
Clear
Number of Bulbs
1
Voltage
120V
Fixture Wattage
60W
Material
Brass/Steel
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
E26 Medium base
Bulb Shape
T10

Description

The Niles Clear Ceiling is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.