Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Niles 10 Ceiling, Clear Bubble/Opal, Bronze Finish, 1x5W LED

  • Mfr # NILES10COC-LED-BR

  • Zoro # G215614938


product price: $562.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lumens
550
Lighting Technology
LED
Voltage
120V
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10COC-LED-BR
Zoro #
G215614938
UPC #
767893272883
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
9.5 in
Shade Diameter/Width (in Inches)
9.5 in

Details

Shade Material
Glass
Lumens
550
Lighting Technology
LED
Voltage
120V
Glass Color
Clear
Fixture Wattage
5W
Style
Transitional
CRI
90+
Damp/Wet Rating
Damp
Lamp Included
Yes
Item
Ceiling
Color Temperature
3000K
Number of Bulbs
1
Finish
Clear Bubble/Opal
Rated Life
30000
Dimmable
Yes
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)

Description

The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.