Besa Niles 10 Ceiling, Clear Bubble/Opal, Satin Nickel Finish, 1x5W LED

  • Mfr # NILES10COC-LED-SN

  • Zoro # G315614951


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Finish
Clear Bubble/Opal
Color Temperature
3000K
Lamp Included
Yes
Rated Life
30000
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10COC-LED-SN
Zoro #
G315614951
UPC #
768929304868
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Diameter/Width (in Inches)
9.5 in
Shade Height (in Inches)
9 in

Details

Item
Ceiling
Finish
Clear Bubble/Opal
Color Temperature
3000K
Lamp Included
Yes
Rated Life
30000
Fixture Wattage
5W
Dimmable
Yes
Lumens
550
Glass Color
Clear
CRI
90+
Style
Transitional
Lighting Technology
LED
Shade Material
Glass
Number of Bulbs
1
Damp/Wet Rating
Damp
Voltage
120V
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
cUL or cETL Listing
cUL

Description

The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.