Zoro Homepage

Besa Niles 10 Ceiling, Smoke Bubble, Black, 1x60W MAX E26 base

  • Mfr # NILES10SMC-BK

  • Zoro # G715615114


product price: $436.50
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Height
9.625 in
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10SMC-BK
Zoro #
G715615114
UPC #
769055304869
Country of Origin
Turkey

Dimensions

Height
9.625 in
Diameter
9.5 in
Shade Diameter/Width (in Inches)
9.5 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
9.5 in

Details

Style
Transitional
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
Number of Bulbs
1
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Ceiling
Glass Color
Gray
Finish
Smoke Bubble
Fixture Socket Type
E26 Medium base
Material
Brass/Steel
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
T10
UL or ETL Listing
UL

Description

The Niles Smoke Ceiling is composed of a broad transparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.