
Besa Niles 10 Ceiling, Smoke Bubble/Opal, Black, 1x60W MAX E26 base
Mfr # NILES10SOC-BK
Zoro # G115615134
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Height
9.625 in
Number of Bulbs
1
Diameter
9.5 in
Damp/Wet Rating
Damp
Finish
Smoke Bubble/Opal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NILES10SOC-BK
Zoro #
G115615134
UPC #
769056304868
Country of Origin
Turkey
Dimensions
Height
9.625 in
Diameter
9.5 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
9.5 in
Extension/Depth (in Inches)
9.5 in
Details
Number of Bulbs
1
Damp/Wet Rating
Damp
Finish
Smoke Bubble/Opal
Fixture Wattage
60W
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Glass Color
Gray
Voltage
120V
Item
Ceiling
Fixture Finish
Black
Material
Brass/Steel
Fixture Socket Type
E26 Medium base
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The Niles Smoke/Opal Ceiling is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed Ceiling. The semi-flush fixture is equipped with a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.