Besa Niles 10 Ceiling, Smoke Bubble/Opal, Bronze Finish, 1x5W LED

  • Mfr # NILES10SOC-LED-BR

  • Zoro # G615615177


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Diameter
9.5 in
Lamp Included
Yes
Color Temperature
3000K
Height
9.625 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NILES10SOC-LED-BR
Zoro #
G615615177
UPC #
768930304864
Country of Origin
Turkey

Dimensions

Diameter
9.5 in
Height
9.625 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
9.5 in
Extension/Depth (in Inches)
9.5 in

Details

Lamp Included
Yes
Color Temperature
3000K
Voltage
120V
Number of Bulbs
1
CRI
90+
Item
Ceiling
Lumens
550
Damp/Wet Rating
Damp
Style
Transitional
Finish
Smoke Bubble/Opal
Fixture Wattage
5W
Lighting Technology
LED
Dimmable
Yes
Rated Life
30000
Shade Material
Glass
Glass Color
Gray
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
UL or ETL Listing
UL

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.