Besa Niles 10 Ceiling, Smoke Bubble/Opal, Satin Nickel Finish, 1x5W LED

  • Mfr # NILES10SOC-LED-SN

  • Zoro # G715615183


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5W
Glass Color
Gray
Dimmable
Yes
Damp/Wet Rating
Damp
Height
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NILES10SOC-LED-SN
Zoro #
G715615183
UPC #
768931304863
Country of Origin
Türkiye

Dimensions

Height
9.625 in
Diameter
9.5 in
Extension/Depth (in Inches)
9.5 in
Shade Diameter/Width (in Inches)
9.5 in
Shade Height (in Inches)
9 in

Details

Fixture Wattage
5W
Glass Color
Gray
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Color Temperature
3000K
Lumens
550
Number of Bulbs
1
Voltage
120V
CRI
90+
Finish
Smoke Bubble/Opal
Item
Ceiling
Rated Life
30000
Style
Transitional
Lighting Technology
LED
Lamp Included
Yes
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Material
Brass/Steel
Bulb Shape
T10

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.