
Besa Niles 10 Pendant, Amber Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-NILES10AM-BK
Zoro # G915614320
product price:Â $436.50
/ea
Free Shipping & Returns
Key Features
Finish
Amber Bubble
Shade Material
Glass
Number of Lights
1
Glass Color
Beige
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-NILES10AM-BK
Zoro #
G915614320
UPC #
767893293512
Country of Origin
Turkey
Dimensions
Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Amber Bubble
Item
Pendant
Shade Material
Glass
Number of Lights
1
Glass Color
Beige
Dimmable
Yes
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Material
Brass/Steel
Damp/Wet Rating
Damp
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The Niles Amber is composed of a broad transparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.