Besa Niles 10 Pendant, Amber Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10AO-LED-BR

  • Zoro # G615614286


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color Temperature
3000K
CRI
90+
Style
Transitional
Glass Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10AO-LED-BR
Zoro #
G615614286
UPC #
767893293550
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Color Temperature
3000K
CRI
90+
Style
Transitional
Glass Color
Beige
Damp/Wet Rating
Damp
Lighting Technology
LED
Dimmable
Yes
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Lamp Included
Yes
Number of Lights
1
Lumens
550
Fixture Wattage
5W
Finish
Amber Bubble/Opal
Rated Life
30000
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
T10
cUL or cETL Listing
cUL

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.