Shop BESA LIGHTING

Besa Niles 10 Pendant, Amber Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10AO-LED-SN
  • Zoro # G915614283

product price: 
$
562.50
/ea
Free Shipping & Returns

Key Features

Height
9 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-NILES10AO-LED-SN
Zoro #
G915614283
UPC #
767893293567
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Amber Bubble/Opal
Glass Color
Beige
Dimmable
Yes
Color Temperature
3000 K
Fixture Wattage
5W
Damp/Wet Rating
Damp
Rated Life
30,000 hr
CRI
90+
Material
Brass/Steel
Lumens
550
Lighting Technology
LED
Lamp Included
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.