
Besa Niles 10 Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-NILES10BL-BK
Zoro # G215614174
product price:Â $436.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Shade Diameter
9.5 in
Style
Transitional
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-NILES10BL-BK
Zoro #
G215614174
UPC #
767893293574
Country of Origin
Turkey
Dimensions
Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Style
Transitional
Number of Lights
1
Dimmable
Yes
Finish
Blue Bubble
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Glass Color
Blue
Voltage
120V
Fixture Wattage
60W
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Niles Blue is composed of a broad transparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.