Besa Niles 10 Pendant, Blue Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10BO-LED-SN

  • Zoro # G715614186


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Height
9 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10BO-LED-SN
Zoro #
G715614186
UPC #
767893293628
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Blue Bubble/Opal
Glass Color
Blue
Rated Life
30000
Lighting Technology
LED
Dimmable
Yes
Lumens
550
Damp/Wet Rating
Damp
Fixture Wattage
5W
Lamp Included
Yes
Material
Brass/Steel
Color Temperature
3000K
CRI
90+
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
T10

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.