Besa Niles 10 Pendant, Clear Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-NILES10CL-BK

  • Zoro # G615614125


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
9.5 in
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10CL-BK
Zoro #
G615614125
UPC #
767893293635
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Style
Transitional
Dimmable
Yes
Shade Material
Glass
Glass Color
Clear
Finish
Clear Bubble
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
T10
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

The Niles Clear is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.