Shop BESA LIGHTING
See all product information
Create Account
Besa Niles 10 Pendant, Clear Bubble/Opal, Black Finish, 1x 5W MAX E26 Base
- Mfr # 1JT-NILES10CO-LED-BK
- Zoro # G915614788
product price:Â
$
562.50
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-NILES10CO-LED-BK
- Zoro #
- G915614788
- UPC #
- 767893293666
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Clear Bubble/Opal
- Glass Color
- Clear
- Dimmable
- Yes
- Lumens
- 550
- Fixture Wattage
- 5W
- Lighting Technology
- LED
- Damp/Wet Rating
- Damp
- CRI
- 90+
- Rated Life
- 30,000 hr
- Material
- Brass/Steel
- Color Temperature
- 3000 K
- Lamp Included
- Yes
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cUL
- Fixture Finish
- Black
- Bulb Shape
- T10
- Fixture Socket Type
- Medium base (E26)
Dimensions
- Height
- 9 in
- Shade Diameter
- 9.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.