Besa Niles 10 Pendant, Clear Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10CO-LED-BR

  • Zoro # G415614783


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Style
Transitional
Voltage
120V
Finish
Clear Bubble/Opal
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NILES10CO-LED-BR
Zoro #
G415614783
UPC #
767893293673
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Style
Transitional
Voltage
120V
Finish
Clear Bubble/Opal
Rated Life
30000
Material
Brass/Steel
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Lumens
550
Glass Color
Clear
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
5W
Lighting Technology
LED
Color Temperature
3000K
cUL or cETL Listing
cUL
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in

Description

The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.