Besa Niles 10 Pendant, Smoke Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10SO-LED-BK

  • Zoro # G515614652


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Height
9 in
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-NILES10SO-LED-BK
Zoro #
G515614652
UPC #
767893293710
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Lamp Included
Yes
Damp/Wet Rating
Damp
Rated Life
30000
CRI
90+
Glass Color
Gray
Style
Transitional
Lumens
550
Lighting Technology
LED
Shade Material
Glass
Fixture Wattage
5W
Color Temperature
3000K
Finish
Smoke Bubble/Opal
Number of Lights
1
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.