
Besa Niles 10 Pendant, Smoke Bubble/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-NILES10SO-BK
Zoro # G215614709
product price:Â $513.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Glass
Shade Diameter
9.5 in
Height
9 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-NILES10SO-BK
Zoro #
G215614709
UPC #
767893293703
Country of Origin
Turkey
Dimensions
Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Style
Transitional
Material
Brass/Steel
Item
Pendant
Fixture Wattage
60W
Glass Color
Gray
Voltage
120V
Finish
Smoke Bubble/Opal
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Description
The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.