Besa Niles 10 Pendant, Smoke Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-NILES10SO-LED-BR

  • Zoro # G615614781


product price:  $562.50
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lumens
550
Damp/Wet Rating
Damp
Glass Color
Gray
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-NILES10SO-LED-BR
Zoro #
G615614781
UPC #
767893293727
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Lumens
550
Damp/Wet Rating
Damp
Glass Color
Gray
Dimmable
Yes
Number of Lights
1
Finish
Smoke Bubble/Opal
Material
Brass/Steel
Item
Pendant
Rated Life
30000
CRI
90+
Style
Transitional
Voltage
120V
Shade Material
Glass
Fixture Wattage
5W
Lighting Technology
LED
Lamp Included
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)

Description

The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.