Besa Niles 10 Stem Pendant, Amber Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10AO-LED-BK

  • Zoro # G615614231


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Amber Bubble/Opal
Lumens
550
Style
Transitional
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-NILES10AO-LED-BK
Zoro #
G615614231
UPC #
768227301057
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Finish
Amber Bubble/Opal
Lumens
550
Style
Transitional
Damp/Wet Rating
Damp
Voltage
120V
Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Item
Pendant
Material
Brass/Steel
Lamp Included
Yes
Glass Color
Beige
Number of Lights
1
Rated Life
30000
Shade Material
Glass
Fixture Wattage
5W
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.