
Besa Niles 10 Stem Pendant, Amber Bubble/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-NILES10AO-BK
Zoro # G615614194
product price:Â $612.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Voltage
120V
Height
9 in
Style
Transitional
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-NILES10AO-BK
Zoro #
G615614194
UPC #
768226301041
Country of Origin
Turkey
Dimensions
Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Fixture Wattage
60W
Voltage
120V
Style
Transitional
Dimmable
Yes
Finish
Amber Bubble/Opal
Number of Lights
1
Glass Color
Beige
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.