Besa Niles 10 Stem Pendant, Amber Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10AO-LED-BR

  • Zoro # G915614078


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Glass Color
Beige
Shade Material
Glass
Dimmable
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-NILES10AO-LED-BR
Zoro #
G915614078
UPC #
768228301063
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Glass Color
Beige
Shade Material
Glass
Dimmable
Yes
Color Temperature
3000K
Finish
Amber Bubble/Opal
Rated Life
30000
Style
Transitional
Lumens
550
Lamp Included
Yes
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
5W
Number of Lights
1
Voltage
120V
Lighting Technology
LED
CRI
90+
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Niles Amber/Opal is composed of a broad tranparent amber glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.