Besa Niles 10 Stem Pendant, Blue Bubble/Opal, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-NILES10BO-BK

  • Zoro # G215614105


product price: $612.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Blue Bubble/Opal
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-NILES10BO-BK
Zoro #
G215614105
UPC #
768232301103
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Blue Bubble/Opal
Voltage
120V
Fixture Wattage
60W
Glass Color
Blue
Item
Pendant
Dimmable
Yes
Number of Lights
1
Style
Transitional
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
T10
cUL or cETL Listing
cUL

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.