Besa Niles 10 Stem Pendant, Blue Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10BO-LED-BR

  • Zoro # G415614103


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lumens
550
Glass Color
Blue
Style
Transitional
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-NILES10BO-LED-BR
Zoro #
G415614103
UPC #
768234301125
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Lumens
550
Glass Color
Blue
Style
Transitional
Lighting Technology
LED
Number of Lights
1
Material
Brass/Steel
Damp/Wet Rating
Damp
Rated Life
30000
Voltage
120V
Finish
Blue Bubble/Opal
CRI
90+
Item
Pendant
Shade Material
Glass
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
5W
Bulb Shape
T10
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
Eco-Friendly (Y/N)
Yes

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.