Besa Niles 10 Stem Pendant, Blue Bubble/Opal, Satin Nickel Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10BO-LED-SN

  • Zoro # G015614848


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5W
Glass Color
Blue
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-NILES10BO-LED-SN
Zoro #
G015614848
UPC #
768235301131
Country of Origin
Türkiye

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
5W
Glass Color
Blue
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Item
Pendant
Lighting Technology
LED
Shade Material
Glass
Finish
Blue Bubble/Opal
Lamp Included
Yes
Lumens
550
CRI
90+
Voltage
120V
Rated Life
30000
Style
Transitional
Dimmable
Yes
Color Temperature
3000K
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
T10

Description

The Niles Blue/Opal is composed of a broad tranparent blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.