Besa Niles 10 Stem Pendant, Clear Bubble/Opal, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10CO-LED-BK

  • Zoro # G815614697


product price:  $661.50
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Glass Color
Clear
Finish
Clear Bubble/Opal
Fixture Wattage
5W
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-NILES10CO-LED-BK
Zoro #
G815614697
UPC #
768239301175
Country of Origin
Turkey

Dimensions

Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
30000
Glass Color
Clear
Finish
Clear Bubble/Opal
Fixture Wattage
5W
Shade Material
Glass
Lighting Technology
LED
Item
Pendant
Material
Brass/Steel
Lamp Included
Yes
Lumens
550
Color Temperature
3000K
Damp/Wet Rating
Damp
Style
Transitional
Voltage
120V
Number of Lights
1
Dimmable
Yes
CRI
90+
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.