
Besa Niles 10 Stem Pendant, Clear Bubble/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-NILES10CO-BK
Zoro # G315614753
product price:Â $612.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Voltage
120V
Material
Brass/Steel
Height
9 in
Finish
Clear Bubble/Opal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-NILES10CO-BK
Zoro #
G315614753
UPC #
768238301169
Country of Origin
Turkey
Dimensions
Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Voltage
120V
Material
Brass/Steel
Item
Pendant
Finish
Clear Bubble/Opal
Style
Transitional
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Glass Color
Clear
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
T10
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.