Besa Niles 10 Stem Pendant, Clear Bubble/Opal, Bronze Finish, 1x 5W MAX E26 Base

  • Mfr # 1TT-NILES10CO-LED-BR

  • Zoro # G415614653


product price: $661.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
120V
Lamp Included
Yes
Height
9 in
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-NILES10CO-LED-BR
Zoro #
G415614653
UPC #
768240301188
Country of Origin
Turkey

Dimensions

Height
9 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Voltage
120V
Lamp Included
Yes
Material
Brass/Steel
Shade Material
Glass
CRI
90+
Finish
Clear Bubble/Opal
Fixture Wattage
5W
Glass Color
Clear
Lumens
550
Rated Life
30000
Item
Pendant
Damp/Wet Rating
Damp
Style
Transitional
Color Temperature
3000K
Lighting Technology
LED
Dimmable
Yes
Fixture Finish
Bronze
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Niles Clear/Opal is composed of a broad clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.