
Besa Niles 10 Stem Pendant, Smoke Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-NILES10SM-BK
Zoro # G115614786
product price:Â $535.50
/ea
Free Shipping & Returns
Key Features
Finish
Smoke Bubble
Dimmable
Yes
Glass Color
Gray
Voltage
120V
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-NILES10SM-BK
Zoro #
G115614786
UPC #
768242301209
Country of Origin
Turkey
Dimensions
Shade Diameter
9.5 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Finish
Smoke Bubble
Dimmable
Yes
Glass Color
Gray
Voltage
120V
Shade Material
Glass
Material
Brass/Steel
Style
Transitional
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
60W
Number of Lights
1
Bulb Shape
T10
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
The Niles Smoke is composed of a broad transparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and exposed light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.