Shop BESA LIGHTING
See all product information
Create Account
Besa Niles 10 Stem Pendant, Smoke Bubble/Opal, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-NILES10SO-BK
- Zoro # G915614658
product price:Â
$
612.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Style
Transitional
Shade Material
Glass
Finish
Smoke Bubble/Opal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-NILES10SO-BK
- Zoro #
- G915614658
- UPC #
- 768244301221
- Country of Origin
- Türkiye
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Smoke Bubble/Opal
- Glass Color
- Gray
- Material
- Brass/Steel
- Damp/Wet Rating
- Damp
- Number of Lights
- 1
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Bulb Shape
- T10
- Fixture Socket Type
- Medium base (E26)
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 9 in
- Shade Diameter
- 9.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Niles Smoke/Opal is composed of a broad tranparent smoke glass cylinder, with an interesting bubble pattern blown randomly throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the bubble accents make for a striking affect, along with the popular theme of this transitionally designed pendant. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.